VFR2110-9TZ(DC75V)
Description
VFR2110-9TZ(DC75V) ; VALVE SOL 75 VOLT DC
Part # VFR2110-9TZ(DC75V)
BDI # 17870804
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Non Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
4.78
Voltage:
75 VDC
Overall Width - Inch:
0.89
VFR2210-9TZ(DC75V)
Description
VFR2210-9TZ(DC75V) ; VALVE SOL 75 VOLT DC
Part # VFR2210-9TZ(DC75V)
BDI # 17870817
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Non Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
7.524
Voltage:
75 VDC
Overall Width - Inch:
0.89
VFS2110-9DZ(DC75V)
Description
VFS2110-9DZ(DC75V) ; VALVE SOL 75 VOLT DC
Part # VFS2110-9DZ(DC75V)
BDI # 18596805
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
4.705
Voltage:
75 VDC
Overall Width - Inch:
0.89
VFR2210-9D(DC75V)
Description
VFR2210-9D(DC75V) ; VALVE SOL RUBBER SEAL
Part # VFR2210-9D(DC75V)
BDI # 17868868
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Non Plug In | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
7.52
Voltage:
75 VDC
Overall Width - Inch:
0.89
VFR2110R-9D(DC75V)
Description
VFR2110R-9D(DC75V) ; VALVE SOL RUBBER SEAL
Part # VFR2110R-9D(DC75V)
BDI # 17870806
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | External Pilot | Non Plug In | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
4.78
Voltage:
75 VDC
Overall Width - Inch:
0.89