SY7140-9MZE-02T(90VDC)
Description
SY7140-9MZE-02T(90VDC) ; VALVE SGL SOL BASE MT
Part # SY7140-9MZE-02T(90VDC)
BDI # 17867848
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1/1 Cv Factor | Air Fluid | Base Mounted | Internal Pilot | Push-Turn Locking Lever Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.945
Voltage:
90 VDC
Overall Width - Inch:
1.811