Features
Port Type:
Not Available
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
4.803
Voltage:
Not Available
Overall Width - Inch:
2.52
Overall Width - Millimeter:
64
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Adjustable Solenoid
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | 0.1 To 0.9 MPa Set Pressure
Overall Length - Inch:
4.803
Voltage:
Not Available
Overall Width - Inch:
2.52
VEF2141-1-04N
Description
VEF2141-1-04N ; VALVE PROPORATIONAL FLOW
Part # VEF2141-1-04N
BDI # 17870083
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
4.224
Voltage:
Not Available
Overall Width - Inch:
3.228
Overall Width - Millimeter:
82
VEF3121-2-03
Description
VEF3121-2-03 ; VALVE BASE MT PROPORT FLOW
Part # VEF3121-2-03
BDI # 17870094
Features
Port Type:
3/8" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
4.803
Voltage:
Not Available
Overall Width - Inch:
2.52
Overall Width - Millimeter:
64
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Adjustable Solenoid
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | 0.05 To 0.65 MPa Set Pressure
Overall Length - Inch:
4.803
Voltage:
Not Available
Overall Width - Inch:
2.52