Page 1 of 20

Next

Compare
WH10D

COMPARE

WH10D

Description
WH10D WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # WH10D

BDI # 612760

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 34.925

Face Width - Inch: 1.375
Pitch: 10 DP
Other Features: 9 Degree 5 Minute Helix Angle | Minimum Bore 5/8
Global Part Number GPN: 667153
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
G1063 LH

COMPARE

G1063 LH

Description
G1063 LH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13150

BDI # 162437

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 10 DP
Other Features: Web Style | Type B | Minimum Bore 3/4
Global Part Number GPN: 666688
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
G1062A LH

COMPARE

G1062A LH

Description
G1062A LH WORM GEAR ; 10" P 40T 14.5DEG LH 5/8" FACE

BOSTON GEAR

Part # 13146

BDI # 162435

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 10 DP
Other Features: Web Style | Type B | Minimum Bore 5/8
Global Part Number GPN: 666862
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
HL1418

COMPARE

HL1418

Description
HL1418 GEAR WORM ; 3/4" BORE 1-1/4" DIA PITCH 14-1/2DEG

BOSTON GEAR

Part # 13020

BDI # 162396

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 10 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666805
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
H1618

COMPARE

H1618

Description
H1618 GEAR WORM ; 10DP 14.5DEG PA 1" PD RH 3/4" ID

BOSTON GEAR

Part # 12998

BDI # 162282

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 34.925

Face Width - Inch: 1.375
Pitch: 10 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666980
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY