Page 1 of 63

Next

Compare
191868.00

COMPARE

191868.00

Description
191868.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 DP 115/230V 1PH

LEESON

Part # 191868.00

BDI # 556379

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
191909.00

COMPARE

191909.00

Description
191909.00 PEDESTAL FAN MOTOR ; 1/4HP 1075RPM 48Y TENV 115/230V

LEESON

Part # 191909.00

BDI # 556390

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.95
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Yoke

Price Inventory : Available to order
Loading Price
QTY
M090405.00

COMPARE

M090405.00

Description
M090405.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 DP /115V 1PH

LEESON

Part # M090405.00

BDI # 557337

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
M099250.00

COMPARE

M099250.00

Description
M099250.00 AGRICULTURAL MOTOR ; POR 0.5HP 1PH 900RPM 115/230V TEAO

LEESON

Part # M099250.00

BDI # 557340

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Agricultural
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
M099461.00

COMPARE

M099461.00

Description
M099461.00 AGRICULTURAL MOTOR ; 1/3HP 1060RPM 48Y TEAO 115/230V 1PH 60HZ

LEESON

Part # M099461.00

BDI # 557345

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.4/1.7 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY