HG646;5KH39QN9508Y
Description
5KH39QN9508Y AUGER DRIVE MOTOR ; 1/3HP 1725RPM TENV 48NY 1/60/115/230V
Part # HG646
BDI # 20181890
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.07
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.3 Ampere | 4 Poles
Mounting Method:
Round Frame
117883.00
Description
117883.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56YZ TEFC 115/230V
Part # 117883.00
BDI # 20182621
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
80.975
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
117888.00
Description
117888.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1800RPM 56YZ TEFC 115/230V 1PH
Part # 117888.00
BDI # 20180583
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle
117887.00
Description
117887.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1800RPM 56YZ TEFC 115/230V 1PH
Part # 117887.00
BDI # 20180652
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle
C662;5KC49SN2418U
Description
5KC49SN2418U GP AC MOTOR ; 1.5HP 3450RPM TEFC 56 1/60/115/230V
Part # C662
BDI # 17090108
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 2 Poles
Mounting Method:
Rigid