WBK25L-31
Description
WBK25L-31 BALL SCREW LOCK NUT ; 25MM BOREX45MM OD
Part # WBK25L-31
BDI # 1196769
Features
Size:
M25 X 1.5 Thread | 45 MM OD X 20 MM T
Inch - Metric:
Metric
Material:
Steel
Other Features:
Two M6 Set Screws
Product Name:
Locknut
WBK06L-01
Description
WBK06L-01 BALL SCREW LOCK NUT ; 6MM BOREX14.5MM OD
Part # WBK06L-01
BDI # 1196722
Features
Size:
M6 X 0.75 Thread | 12 MM L X 5 MM W X 12 MM H
Inch - Metric:
Metric
Material:
Steel
Other Features:
One M3 Set Screw
Product Name:
Locknut
WBK08L-01
Description
WBK08L-01 BALL SCREW LOCK NUT ; 8MM BOREX17MM OD
Part # WBK08L-01
BDI # 1196729
Features
Size:
M8 X 1 Thread | 14 MM L X 6.5 MM W X 14 MM H
Inch - Metric:
Metric
Material:
Steel
Other Features:
One M3 Set Screw
Product Name:
Locknut