Page 1 of 23

Next

Compare
VBM3542

COMPARE

VBM3542

Description
VBM3542 BRAKE MOTOR ; .75HP 1725RPM 3PH 60HZ 56C BRAKE 3428M

BALDOR-RELIANCE

Part # VBM3542

BDI # 130693

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 15.86
Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
VEBM3615T

COMPARE

VEBM3615T

Description
VEBM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1

BALDOR-RELIANCE

Part # VEBM3615T

BDI # 130783

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 23.06
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
110671.00

COMPARE

110671.00

Description
110671.00 BRAKE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 11067100

BDI # 554516

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.7-2.5/1.25 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
111950.00

COMPARE

111950.00

Description
111950.00 BRAKE AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 11195000

BDI # 554600

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.8/4.4 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
114167.00

COMPARE

114167.00

Description
114167.00 BRAKE AC MOTOR ; 3/4HP 1725 RPM 3PH 56C TEFC

LEESON

Part # 114167.00

BDI # 20183325

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.8/5.4 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY