UCP208-24C4HR23
Description
UCP208-24C4HR23 PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # UCP208-24C4HR23
BDI # 114779
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | High Temperature | C4 Clearance
Global Part Number GPN:
524303
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKP208+HS2308
Description
UKP208+HS2308 PILLOW BLOCK BEARING ; ADAPTER MOUNTED 2 BOLT 1.375IN BORE
Part # UKP208+HS2308
BDI # 123795
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46
Other Features:
Single Row
Global Part Number GPN:
523374
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCTBL206-19MZ2W
Description
UCTBL206-19MZ2W TAPPED PILLOW BLOCK BRG ; 1-3/16" ID
Part # UCTBL206-19MZ2W
BDI # 118015
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | White Housing
Global Part Number GPN:
524006
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCTBL207-23MZ20RFCEB
Description
UCTBL207-23MZ20RFCEB TB PILLOW BLOCK BRG ; 1-7/16" ID
Part # UCTBL207-23MZ20RFCEB
BDI # 117764
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Black Housing | 1 Open and 1 Closed End Cover
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
UELP207-22
Description
UELP207-22 PILLOW BLOCK BEARING UNIT ; 1-3/8" ID
Part # UELP207-22
BDI # 120521
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Other Features:
Single Row | Accu-Lok Collar Locking | Low Base
Global Part Number GPN:
523787
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2