UELP207-22
Description
UELP207-22 PILLOW BLOCK BEARING UNIT ; 1-3/8" ID
Part # UELP207-22
BDI # 120521
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Other Features:
Single Row | Accu-Lok Collar Locking | Low Base
Global Part Number GPN:
523787
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UETB208-24NPMZ20
Description
UETB208-24NPMZ20 TAP BASE PILLOW BLK BRG ; 1-1/2" ID
Part # UETB208-24NPMZ20
BDI # 121712
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.2
Other Features:
Single Row | Accu-Lok Collar Locking
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.5
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
UETB204-12NPMZ20RF
Description
UETB204-12NPMZ20RF TAP BASE PLW BLK BRG ; 3/4" ID
Part # UETB204-12NPMZ20RF
BDI # 121713
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
33
Other Features:
Single Row | Accu-Lok Collar Locking
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
UETB205-16NPMZ20RF
Description
UETB205-16NPMZ20RF TAP BASE PLW BLK BRG ; 1" ID
Part # UETB205-16NPMZ20RF
BDI # 121714
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.4
Other Features:
Single Row | Accu-Lok Collar Locking
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
UEPPL206-19MZ20CEB
Description
UEPPL206-19MZ20CEB PILLOW BLOCK BEARING ; 1-3/16" ID
Part # UEPPL206-19MZ20CEB
BDI # 121343
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.8
Other Features:
Single Row | Accu-Lok Collar Locking | Black Housing | 1 Open and 1 Closed End Cover
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Thermoplastic
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9