UKP208+HS2308
Description
UKP208+HS2308 PILLOW BLOCK BEARING ; ADAPTER MOUNTED 2 BOLT 1.375IN BORE
Part # UKP208+HS2308
BDI # 123795
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46
Other Features:
Single Row
Global Part Number GPN:
523374
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKP206+H2306
Description
UKP206+H2306 PILLOW BLOCK BEARING ; 25MM ID
Part # UKP206+H2306
BDI # 123759
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38
Other Features:
Single Row
Global Part Number GPN:
523380
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKP208+HE2308
Description
UKP208+HE2308 PILLOW BLOCK BEARING ; 1-1/4" ID
Part # UKP208+HE2308
BDI # 123785
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46
Other Features:
Single Row
Global Part Number GPN:
523375
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKP206+HS2306
Description
UKP206+HS2306 PILLOW BLOCK BEARING ; 7/8" ID
Part # UKP206+HS2306
BDI # 123793
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38
Other Features:
Single Row
Global Part Number GPN:
523381
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKP207+HS2307
Description
UKP207+HS2307 PILLOW BLOCK BEARING ; 1-1/8" ID
Part # UKP207+HS2307
BDI # 123794
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43
Other Features:
Single Row
Global Part Number GPN:
523378
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2