UCP208-24C4HR23
Description
UCP208-24C4HR23 PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # UCP208-24C4HR23
BDI # 114779
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | High Temperature | C4 Clearance
Global Part Number GPN:
524303
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKP208+HS2308
Description
UKP208+HS2308 PILLOW BLOCK BEARING ; ADAPTER MOUNTED 2 BOLT 1.375IN BORE
Part # UKP208+HS2308
BDI # 123795
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46
Other Features:
Single Row
Global Part Number GPN:
523374
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCPA208NPMZ2
Description
UCPA208NPMZ2 TAP BASE PILLOW BLK BRG ; 40MM ID
Part # UCPA208NPMZ2
BDI # 115355
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
MUCPPL208-24RFCB
Description
MUCPPL208-24RFCB PILLOW BLOCK BEARING ; 1-1/2" ID
Part # MUCPPL208-24RFCB
BDI # 105724
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Black Housing | Open End Cover
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Global Part Number GPN:
526081
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2