UKPU311+H2311
Description
UKPU311+H2311 PILLOW BLOCK BEARING ; 50MM ID
Part # UKPU311+H2311
BDI # 123890
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
59
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
UKPU315+H2315
Description
UKPU315+H2315 PILLOW BLOCK BEARING ; 65MM ID
Part # UKPU315+H2315
BDI # 123893
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
73.025
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
108
UCHPL205-16MZ2CB
Description
UCHPL205-16MZ2CB HANGER UNIT BEARING ; 1" ID ZINC WIDE SET SCREW
Part # UCHPL205-16MZ2CB
BDI # 112452
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Wide Inner Race | Black Housing | 2 Open Cover
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Mounting Thread:
1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
73.812
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
MUCHPL201-8RFB
Description
MUCHPL201-8RFB HANGER BEARING ; 1/2" ID STAINLESS SET SCREW
Part # MUCHPL201-8RFB
BDI # 104625
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Spherical | Wide Inner Race | Black Housing | Buna Nitrile Seal
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Mounting Thread:
1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
65.1
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
MUCHPL204RFCW
Description
MUCHPL204RFCW HANGER UNIT BEARING ; 20MM ID STAINLESS SET SCREW
Part # MUCHPL204RFCW
BDI # 104692
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Spherical | Wide Inner Race | White Housing | 2 Open Cover
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Mounting Thread:
1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
65
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing