UGTB209-26
Description
UGTB209-26 TAPPED PILLOW BLOCK BEARING ; 1-5/8" ID
Part # UGTB209-26
BDI # 123014
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
UGTB209-27
Description
UGTB209-27 TAPPED PILLOW BLOCK BEARING ; 1-11/16" ID
Part # UGTB209-27
BDI # 123015
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
UGTB210-32
Description
UGTB210-32 TAPPED PILLOW BLOCK BEARING ; 2" ID
Part # UGTB210-32
BDI # 123020
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
MUCTBL209-27B
Description
MUCTBL209-27B TAPPED PILLOW BLOCK BRG ; 1-11/16" ID
Part # MUCTBL209-27B
BDI # 106310
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Black Housing
Global Part Number GPN:
526166
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCLP212C4HR5
Description
UCLP212C4HR5 PILLOW BLOCK BEARING UNIT ; 60MM ID
Part # UCLP212C4HR5
BDI # 112868
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Low Base | High Temperature | C4 Clearance
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
68.3