MUCECH209-27NP
Description
MUCECH209-27NP HANGER BEARING ; 1-11/16" ID STAINLESS SET SCREW
Part # MUCECH209-27NP
BDI # 103138
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
107.95
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
85.7
Other Features:
Single Row | High Temperature | C4 Clearance
Global Part Number GPN:
524123
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP218-56C4HR5
Description
UCP218-56C4HR5 PILLOW BLOCK BEARING ; 3-1/2" ID
Part # UCP218-56C4HR5
BDI # 114859
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96
Other Features:
Single Row | High Temperature | C4 Clearance
Global Part Number GPN:
524119
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
500610
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UGAO314-43
Description
UGAO314-43 PILLOW BLOCK BEARING ; 2-11/16" ID 3.81" BASE-CNTR 11"BLT CNTR
Part # UGAO314-43
BDI # 122469
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.1
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
500542
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2