UEHPL205-16MZ20B
Description
UEHPL205-16MZ20B HANGER BEARING ; 1" ID
Part # UEHPL205-16MZ20B
BDI # 120348
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.408
Other Features:
Single Row | Spherical | Wide Inner Race | Black Housing | Accu-Lok Collar Locking
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Concentric Collar
Mounting Thread:
1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
73.812
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
UEECH204-12NPMZ20RF
Description
UEECH204-12NPMZ20RF HANGER BEARING ; 3/4" ID
Part # UEECH204-12NPMZ20RF
BDI # 119192
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
33
Other Features:
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
69.85
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
33
Other Features:
Single Row | Spherical | Wide Inner Race | White Housing | Has Slinger | Accu-Lok Collar Locking
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Concentric Collar
Mounting Thread:
1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
65.1
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
UEECH208-24NPMZ20
Description
UEECH208-24NPMZ20 HANGER BEARING ; 1-1/2" ID
Part # UEECH208-24NPMZ20
BDI # 119191
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.2
Other Features:
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
95.25
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
UEHPL207-23MZ20RFCW
Description
UEHPL207-23MZ20RFCW HANGER UNIT BEARING ; 1-7/16" ID
Part # UEHPL207-23MZ20RFCW
BDI # 120398
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Other Features:
Single Row | Spherical | Wide Inner Race | White Housing | 2 Open Cover | Accu-Lok Collar Locking
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Concentric Collar
Mounting Thread:
5/8 Straight Pipe Female
Housing Outside Diameter - Millimeter:
88.9
Base to Center Height - Millimeter:
76.2
Rolling Element:
Ball Bearing