UKPU311+H2311
Description
UKPU311+H2311 PILLOW BLOCK BEARING ; 50MM ID
Part # UKPU311+H2311
BDI # 123890
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
59
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
UKPU309+H2309
Description
UKPU309+H2309 PILLOW BLOCK BEARING ; 40MM ID
Part # UKPU309+H2309
BDI # 123888
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
73
UKPU306+H2306
Description
UKPU306+H2306 PILLOW BLOCK BEARING ; 25MM ID
Part # UKPU306+H2306
BDI # 123885
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
UKPU306+HA2306
Description
UKPU306+HA2306 PILLOW BLOCK BEARING ; 15/16" ID
Part # UKPU306+HA2306
BDI # 123897
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
500496
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKPU307+HA2307
Description
UKPU307+HA2307 PILLOW BLOCK BEARING ; 1-3/16" ID
Part # UKPU307+HA2307
BDI # 123898
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
500493
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2