UGTB210-32
Description
UGTB210-32 TAPPED PILLOW BLOCK BEARING ; 2" ID
Part # UGTB210-32
BDI # 123020
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
UEHPL205-16MZ20B
Description
UEHPL205-16MZ20B HANGER BEARING ; 1" ID
Part # UEHPL205-16MZ20B
BDI # 120348
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.408
Other Features:
Single Row | Spherical | Wide Inner Race | Black Housing | Accu-Lok Collar Locking
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Concentric Collar
Mounting Thread:
1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
73.812
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Wide Inner Race | White Housing
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Mounting Thread:
1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
74
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
UCPA210-30NP
Description
UCPA210-30NP TAP BASE PILLOW BLK BRG ; 1-7/8" ID
Part # UCPA210-30NP
BDI # 115331
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
UCHPL205MZ2CEW
Description
UCHPL205MZ2CEW HANGER UNIT BEARING ; 25MM ID ZINC WIDE SET SCREW
Part # UCHPL205MZ2CEW
BDI # 112481
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Wide Inner Race | White Housing | 1 Closed Cover | 1 Open Cover
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Mounting Thread:
1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
74
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing