UCECH210-31NPMZ20
Description
UCECH210-31NPMZ20 HANGER BEARING ; 1-15/16" ID
Part # UCECH210-31NPMZ20
BDI # 107839
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
114.3
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
UGPEU311-35
Description
UGPEU311-35 PILLOW BLOCK BEARING ; 2-3/16" ID
Part # UGPEU311-35
BDI # 122803
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
523455
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UEECH209-27NP
Description
UEECH209-27NP HANGER BEARING ; 1-11/16" ID
Part # UEECH209-27NP
BDI # 119174
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.2
Other Features:
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Concentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
107.95
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
UCECH210NPMZ2RF
Description
UCECH210NPMZ2RF HANGER BEARING ; 50MM ID
Part # UCECH210NPMZ2RF
BDI # 107877
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
114
Base to Center Height - Millimeter:
83
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
524787
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2