Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.564
Other Features:
Poly-Round Bearing | With Locking Sleeve
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw Sleeve
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
143
Base to Center Height - Millimeter:
101.6
Rolling Element:
Sleeve Bearing
NA1AO-O5-4-1/4
Description
NA1AO-O5-4-1/4 PILLOW BLOCK BEARING ; 160MM OD STD BACKING HEIGHT
Part # NA1AO-O5-4-1/4
BDI # 22529508
Features
Inch - Metric:
Inch
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Stainless Steel
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
Rolling Element:
Sleeve Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
316 Stainless Steel Component | UHMW White Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
QF1AO7-56-LK
Description
QF1AO7-56-LK PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # QF1AO7-56-LK
BDI # 20882907
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Black Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6
QF1AO7-55-LKHTE
Description
QF1AO7-55-LKHTE PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # QF1AO7-55-LKHTE
BDI # 20882903
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Black Bearing Finish | High Temperature
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
101.6