4Y8AD8-20FX
Description
4Y8AD8-20FX HANGER BALL BEARING ; 62MM OD 304/316 SS
Part # 4Y8AD8-20FX
BDI # 20877765
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
40.386
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
79.502
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
NA1AI5-2-3/16
Description
NA1AI5-2-3/16 PILLOW BLOCK BEARING ; STD BACKING HEIGHT
Part # NA1AI5-2-3/16
BDI # 20879731
Features
Inch - Metric:
Inch
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Stainless Steel
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
Rolling Element:
Sleeve Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.576
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
5/8 Straight Pipe Female
Housing Outside Diameter - Millimeter:
63.5
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
4Y1AI8-35GX
Description
4Y1AI8-35GX PILLOW BLOCK BALL BEARING ; 100MM OD 304/316 SS
Part # 4Y1AI8-35GX
BDI # 20878423
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.674
Other Features:
Food Grade Grease Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
4Y8AC8-15GX
Description
4Y8AC8-15GX HANGER BALL BEARING ; 52MM OD 304/316 SS
Part # 4Y8AC8-15GX
BDI # 20877415
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Food Grade Grease Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
69.85
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing