QF1AJ7-39-LKHTV
Description
QF1AJ7-39-LKHTV PILLOW BLOCK BEARING
Part # QF1AJ7-39-LKHTV
BDI # 20882675
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Other Features:
Black Bearing Finish | High Temperature
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
NA1GJ7-2-1/4
Description
NA1GJ7-2-1/4 PILLOW BLOCK BEARING ; POLYMER STD BACKING HEIGHT
Part # NA1GJ7-2-1/4
BDI # 20881705
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.564
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
4Y8AE8-23GX
Description
4Y8AE8-23GX HANGER BALL BEARING ; 1-7/16" BORE STAINLESS
Part # 4Y8AE8-23GX
BDI # 21489155
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.7
Other Features:
Food Grade Grease Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.202
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing
4Y1GJ8-35GX
Description
4Y1GJ8-35GX PILLOW BLOCK BALL BEARING ; 110MM OD POLYMER
Part # 4Y1GJ8-35GX
BDI # 20878429
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.374
Other Features:
Food Grade Grease Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.994
Other Features:
Poly-Round Bearing
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw Sleeve
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.202
Base to Center Height - Millimeter:
69.85
Rolling Element:
Sleeve Bearing