NAIUEO-1 7/16
Description
NAIUEO-1-7/16 SELF-ALIGNING INSERT BRG ; 72MM OD
Part # NAIUEO-1-7/16
BDI # 20285624
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
37.338
Length Thru Bore - Inch:
1.47
Outer Race Profile:
Spherical
Other Features:
Gray Finish
Mounting Method:
Shaft Mount
PA2AF5-1-1/2
Description
PA2AF5-1-1/2 FLANGED BLOCK BEARING ; 2-BOLT
Part # PA2AF5-1-1/2
BDI # 20879401
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round In Housing | UHMW White Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
2
Rolling Element:
Sleeve Bearing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
42.164
Length Thru Bore - Inch:
1.66
Outer Race Profile:
Spherical
Other Features:
Gray Finish
Mounting Method:
Shaft Mount
NA1GI5-2-3/16
Description
NA1GI5-2-3/16 PILLOW BLOCK BEARING ; POLYMER STD BACKING HEIGHT
Part # NA1GI5-2-3/16
BDI # 20879733
Features
Inch - Metric:
Inch
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Polymer
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
Rolling Element:
Sleeve Bearing
PA9GE5-1-7/16
Description
PA9GE5-1-7/16 PILLOW BLOCK BEARING ; TAPPED BASE
Part # PA9GE5-1-7/16
BDI # 20879677
Features
Inch - Metric:
Inch
Other Features:
UHMW White Bearing Finish
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.2
Housing Material:
Cast Polymer
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
Rolling Element:
Sleeve Bearing