NAIUEO-1 7/16
Description
NAIUEO-1-7/16 SELF-ALIGNING INSERT BRG ; 72MM OD
Part # NAIUEO-1-7/16
BDI # 20285624
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
37.338
Length Thru Bore - Inch:
1.47
Outer Race Profile:
Spherical
Other Features:
Gray Finish
Mounting Method:
Shaft Mount
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
53.34
Length Thru Bore - Inch:
2.1
Outer Race Profile:
Spherical
Other Features:
UHMW White Finish
Mounting Method:
Shaft Mount
QFIUD7-1-3/16-04
Description
QFIUD7-1-3/16-04 SELF-ALIGN INSERT BRG
Part # QFIUD7-1-3/16-04
BDI # 20880751
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
44.958
Length Thru Bore - Inch:
1.77
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Black Finish
Mounting Method:
Set Screw Sleeve
NAIUJ7-2-7/16-06
Description
NAIUJ7-2-7/16-06 SELF-ALIGN INSERT BRG
Part # NAIUJ7-2-7/16-06
BDI # 20882189
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
67.564
Length Thru Bore - Inch:
2.66
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Gray Finish
Mounting Method:
Set Screw Sleeve
4Y212-39GX
Description
4Y212-39GX INSERT BALL BEARING ; SS SET SCREW
Part # 4Y212-39GX
BDI # 20869079
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25.9
Other Features:
Food Grade Grease Lubricant | 400 Stainless Steel Ball Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.024
Outer Race Profile:
Spherical
Mounting Method:
Set Screw