1020WA NR 1 HUB 1 NR 0768505
Description
1020WA21 HUB 1.000 +.001 ; 0768505
Part # 4700058
BDI # 18104625
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
85.725
Coupling Type:
Elastomeric Coupling
Torque:
540In-Lbs
1020WA NR 1 HUB 1.2500 NR 0768507
Description
1020WA21 HUB 1.250 +.001 ; 0768507
Part # 4700059
BDI # 18104626
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
85.725
Coupling Type:
Elastomeric Coupling
Torque:
540In-Lbs
1040WA NR 1 HUB 1.6250 NR 0768509
Description
1040WA21 HUB 1.625 +.001 ; 0768509
Part # 4700060
BDI # 18105094
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.79
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
112.725
Coupling Type:
Elastomeric Coupling
Torque:
1125In-Lbs
1020WA NR 1 HUB .8750 NR 0768504
Description
1020WA21 HUB .875 +.001 3 ; 0768504
Part # 4700057
BDI # 18104620
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
85.725
Coupling Type:
Elastomeric Coupling
Torque:
540In-Lbs
1020WA HUB #1 1.1250 NON-STK NR 0768506
Description
1020WA HUB 1 1.125 BORE ; 768506 NON RETURNABLE
Part # 1020WA HUB #1 1.1250 NON-STK NR 0768506
BDI # 21490162
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
85.725
Coupling Type:
Elastomeric Coupling
Torque:
540In-Lbs