NA4HB7-12-LK
Description
NA4HB7-12-LK FLANGED BLOCK BEARING ; 4-BOLT
Part # NA4HB7-12-LK
BDI # 20885079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.878
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish | Blue Housing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
4
QF9AB9-13/16
Description
QF9AB9-13/16 PILLOW BLOCK BEARING ; TAPPED BASE
Part # QF9AB9-13/16
BDI # 20872235
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.694
Other Features:
Black Bearing Finish
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Stainless Steel
Mounting Method:
Set Screw Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
NA9AB-P-20M-LK
Description
NA9AB-P-20M-LK PILLOW BLOCK BEARING ; TAPPED BASE
Part # NA9AB-P-20M-LK
BDI # 20884773
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
39.8
Other Features:
Poly-Round Plus Assembly | Gray Insert Finish
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
NA6PB-P-12-LK
Description
NA6PB-P-12-LK FLANGED BLOCK BEARING ; 2-BOLT
Part # NA6PB-P-12-LK
BDI # 20884765
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.878
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Small Bolt Pattern | Guaranteed Series | Poly-Round Plus Assembly | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
71
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Small Bolt Pattern | Value Plus Series | Poly-Round Narrow Bearing | Gray Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter:
71
Number of Mounting Holes:
2
Rolling Element:
Sleeve Bearing