1070T HUB 1.75 3/8X3/16KW NR 0704640
Description
1070T HUB 1.750 BORE ; 704640
Part # 4300100
BDI # 18108117
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1040T HUB 1.5 3/8X3/16KW NR 0704609
Description
1040T HUB 1.500 BORE ; 704609
Part # 4300072
BDI # 18104998
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1040T31/35 SHAFT HUB 1.625 3/8X3/16 KW
Description
1040T31/35 HUB 1.625 BORE ; 704931
Part # 4300122
BDI # 18104915
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
112.776
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
78.486
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1060T HUB 1.375 5/16X5/32KW NR 0704626
Description
1060T HUB 1.375 BORE ; 0704626 5/16 KW
Part # 4300087
BDI # 18105338
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1050T HUB 1.1250 NO SS NR 0788476
Description
1050T HUB N/SS 1.125 N STK ; 0788476
Part # 4300602
BDI # 18105070
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs