UCP208-24C4HR23
Description
UCP208-24C4HR23 PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # UCP208-24C4HR23
BDI # 114779
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | High Temperature | C4 Clearance
Global Part Number GPN:
524303
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCLP206-20
Description
UCLP206-20 PILLOW BLOCK BEARING UNIT ; 1-1/4" ID
Part # UCLP206-20
BDI # 112727
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Low Base
Global Part Number GPN:
525014
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCWTPL207-23MZ2RFCEB
Description
UCWTPL207-23MZ2RFCEB TAKE-UP BEARING ; 1-7/16" ID
Part # UCWTPL207-23MZ2RFCEB
BDI # 118878
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
13.5
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Double Lip Contact Seal | Black Housing | 1 Closed Cover And 1 Open Cover | Zinc Coated Insert
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
MUCFL204
Description
MUCFL204 FLANGED BLOCK BEARING ; 20MM ID 2B 89.7MM BOLT CNTR STAINLESS
Part # MUCFL204
BDI # 104086
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
532132
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
MUCFPL210-30W
Description
MUCFPL210-30W FLANGED BLOCK BEARING ; 1-7/8" ID 4-BOLT
Part # MUCFPL210-30W
BDI # 104501
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | White Housing | Has Slinger
Global Part Number GPN:
532070
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157