NA4HB7-12-LK
Description
NA4HB7-12-LK FLANGED BLOCK BEARING ; 4-BOLT
Part # NA4HB7-12-LK
BDI # 20885079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.878
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish | Blue Housing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
4
QFIUD7-19-LKHTV
Description
QFIUD7-19-LKHTV SELF-ALIGNING INSERT BRG
Part # QFIUD7-19-LKHTV
BDI # 20881373
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
46.228
Length Thru Bore - Inch:
1.82
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Black Finish | High Temperature | Fixed End
Mounting Method:
Double Lock Collar Sleeve
QB2AC-QK9-16-LK
Description
QB2ACQK9-16-LK FLANGED BLOCK BEARING ; 52MM OD SS 2-BOLT
Part # QB2ACQK9-16-LK
BDI # 20874355
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.418
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
QuiKlean | All Round Supreme Bearing | KleanCap Sleeve | Black-Green Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.926
Length Thru Bore - Inch:
1.69
Outer Race Profile:
Spherical
Other Features:
Narrow Poly-Round | White Finish
Mounting Method:
Double Lock Collar Sleeve
NA9AB-P-20M-LK
Description
NA9AB-P-20M-LK PILLOW BLOCK BEARING ; TAPPED BASE
Part # NA9AB-P-20M-LK
BDI # 20884773
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
39.8
Other Features:
Poly-Round Plus Assembly | Gray Insert Finish
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3