1130WA21 NR 1 HUB RSB NR 0351277
Description
1130WA21 #1 HUB ; 0351277
Part # 4700140
BDI # 18106367
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.54
Length Thru Bore - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
266.7
Coupling Type:
Elastomeric Coupling
Torque:
50000In-Lbs
1120WA NR 1 HUB RSB NR 0351276
Description
1120WA21 #1 HUB ; POR 0351276
Part # 4700139
BDI # 18106332
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.94
Length Thru Bore - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
254
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
1150WA21 NR 1 HUB RSB NR 0431617
Description
1150WA21 #1 HUB RSB ; POR 0431617
Part # 4700037
BDI # 18106491
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.68
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
284.48
Coupling Type:
Elastomeric Coupling
Torque:
107100In-Lbs
1140WA21 NR 1 HUB RSB NR 0431616
Description
1140WA21 #1 HUB RSB ; POR 0431616
Part # 4700142
BDI # 18106465
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.06
Length Thru Bore - Millimeter:
142.24
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
271.78
Coupling Type:
Elastomeric Coupling
Torque:
70000In-Lbs