08UBBQ3A112A5C-54C ULTRAMITE

COMPARE

08UBBQ3A112A5C-54C ULTRAMITE

Description
08UBBQ3A112A5C-54C ULTAMI GEARMOTOR ; POR HELICAL BEVEL 4762776

FALK

Part # 5300348

BDI # 18103678

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 15.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 14.986
Nominal Center Distance - Inch: 0.59
Other Features: Triple Reduction | Model A | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 20.32

Price Inventory : Available to order
Loading Price
QTY
06UWAQ2AB112A_B ULTRAMITE

COMPARE

06UWAQ2AB112A_B ULTRAMITE

Description
06UWAQ2AB112A_B ULTRAMITE GEARMOTOR ; POR 4760635 HELICAL BEVEL

FALK

Part # 5300334

BDI # 18103346

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 15.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 11.38

Price Inventory : Available to order
Loading Price
QTY