11000WU2AS40 OMNIBOX
Description
11000WU2AS40 OMNIBOX WORM REDUCER ; 4732804 POR
Part # 11000WU2AS40 OMNIBOX
BDI # 24136077
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Single Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.19
1800WOF2A40AE OMNIBOX
Description
1800WOF2A40AE OMNIBOX WORM REDUCER ; 4706549 POR
Part # 1800WOF2A40AE OMNIBOX
BDI # 24135525
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Single Reduction | Worm on Top | Flange Mounted Electric Motor | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.6
1700WB2A40 OMNIBOX
Description
1700WB2A40 OMNIBOX WORM REDUCER ; 4705431 POR
Part # 1700WB2A40 OMNIBOX
BDI # 24134737
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Single Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.87
11000WU3AS40 OMNIBOX
Description
11000WU3AS40 OMNIBOX WORM REDUCER ; 4732805 POR
Part # 11000WU3AS40 OMNIBOX
BDI # 24136079
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Single Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.19
1206WBQM1S40-AA OMNIBOX
Description
1206WBQM1S40-AA OMNIBOX WORM REDUCER ; 4732842 POR
Part # 1206WBQM1S40-AA OMNIBOX
BDI # 24126288
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07