1262WBQM1S10-AA-1.12 OMNIBOX
Description
1262WBQM1S10-AA-1.12 OMNIBOX ; 4732761 POR
Part # 1262WBQM1S10-AA-1.12 OMNIBOX
BDI # 24128462
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.53
08UBBQ3A8.0N ULTRAMITE
Description
08UBBQ3A8.0N ULTRAMITE RE GEARMOTOR ; POR 4762673 HELICAL BEVEL
Part # 5300347
BDI # 18103669
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Triple Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.49
05UWAQ2AB32.A-B ULTRAMITE
Description
05UWAQ2AB32.A-B ULTRAMITE GEAR DRIVE ; RIGHT ANGLE HELICAL WORM 32 RATIO
Part # 05UWAQ2AB32.A-B ULTRAMITE
BDI # 21917692
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.77
04UWAQ2AB160A_A ULTRAMITE
Description
04UWAQ2AB160A_A ULTRAMITE GEARMOTOR ; POR 4760458 HELICAL BEVEL
Part # 5300327
BDI # 18103085
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.02
05UWAQ2AB12.A_C ULTRAMITE
Description
05UWAQ2AB12.A_C ULTRAMITE GEARMOTOR ; POR 4760477 HELICAL BEVEL
Part # 5300373
BDI # 18103227
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.39