2060FZ3B-106.5 210T ULTRAMAX

COMPARE

2060FZ3B-106.5 210T ULTRAMAX

Description
2060FZ3B-106.5 210T ULTRAMAX SPEED REDCR ; 6760679 106.5:1 RATIO 210T

FALK

Part # 2060FZ3B-106.5 210T ULTRAMAX

BDI # 22106931

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 16.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Model A | Motor Frame 210T
Mounting Method: Base Mounted
Overall Length - Inch: 24.32
Overall Width - Inch: 18.4

Price Inventory : Available to order
Loading Price
QTY