1206WXWM3S125 AB OMNIBOX
Description
1206WXWM3S125 AB OMNIBOX WORM REDUCER ; 4732820 POR
Part # 1206WXWM3S125 AB OMNIBOX
BDI # 24128660
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Double Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.87