1238WXWQM2S-150AH144 OMNIBOX

COMPARE

1238WXWQM2S-150AH144 OMNIBOX

Description
1238WXWQM2S-150AH144 OMNIBOX ; 4732852 POR

FALK

Part # 1238WXWQM2S-150AH144 OMNIBOX

BDI # 24129899

Features

Mounting Frame: 48C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Double Reduction | Other Mount Bracket Mounted | Vertical Output | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 13.15

Price Inventory : Available to order
Loading Price
QTY
1700WXH35A150 OMNIBOX

COMPARE

1700WXH35A150 OMNIBOX

Description
1700WXH35A150 OMNIBOX WORM REDUCER ; 4706332 POR

FALK

Part # 1700WXH35A150 OMNIBOX

BDI # 24136237

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 177.8
Nominal Center Distance - Inch: 7
Other Features: Double Reduction | Other Mount Bracket Mounted | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 30.31

Price Inventory : Available to order
Loading Price
QTY