2050FC2A-4.001 ULTRAMAX
Description
2050FC2A-4.001 ULTRAMAX SPEED REDUCER ; 0781180 4.13:1 RATIO
Part # 2050FC2A-4.001 ULTRAMAX
BDI # 21855240
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
2040FZ2A-4.120 210T ULTRAMAX
Description
2040FZ2A-4.120 210T ULTRAMAX SPEED RED ; 6760386
Part # 2040FZ2A-4.120 210T ULTRAMAX
BDI # 21531262
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 210T
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15