04UWAQ2AB45.A_A ULTRAMITE
Description
04UWAQ2AB45.A_A ULTRAMITE GEARMOTOR ; 4760425 HELICAL BEVEL
Part # 5300325
BDI # 18103088
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.02
05UWAQ2AB45.A_B ULTRAMITE
Description
05UWAQ2AB45.A_B ULTRAMITE GEARMOTOR ; 4760520 HELICAL BEVEL
Part # 5300329
BDI # 18103284
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.77