09UCFN2A56.A_C ULTRAMITE 55.

COMPARE

09UCFN2A56.A_C ULTRAMITE 55.

Description
09UCFN2A56.A_C ; 4741620

FALK

Part # 5300305

BDI # 18104053

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 31.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A | 8 Bolt Holes
Mounting Method: Flange Mounted
Overall Length - Inch: 20.89
Overall Width - Inch: 17.72

Price Inventory : Available to order
Loading Price
QTY
10UJAJ2A56.A-E ULTRAMITE 55

COMPARE

10UJAJ2A56.A-E ULTRAMITE 55

Description
10UJAJ2A56.A-E ULTRAMITE 55 GEARMOTOR ; 25HP 1750RPM 284TC FRAME 56 RATIO

FALK

Part # 10UJAJ2A56.A-E ULTRAMITE 55

BDI # 21917736

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 31.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 331.978
Nominal Center Distance - Inch: 13.07
Other Features: Double Reduction | Without Bushing | No Torque Arm | Model A | Shaft Offset | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 18.18

Price Inventory : Available to order
Loading Price
QTY