PHS 06B-2TBH25
Description
PHS 06B-2TBH25 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TBH25
BDI # 1292286
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.984
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
31.8
Face Width - Inch:
1.252
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
75.8
Mounting Method:
Bushed
PHS 20B-1TBH25
Description
PHS 20B-1TBH25 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH25
BDI # 1286780
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Bushed
PHS 16B-2TBH25
Description
PHS 16B-2TBH25 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2TBH25
BDI # 24759366
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
PHS 06B-1TBH25
Description
PHS 06B-1TBH25 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TBH25
BDI # 1284742
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed