WC730-1800-G
Description
WC730-1800-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 60807
BDI # 175604
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345341
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.45
FWC726-1800-B5-G
Description
FWC726-1800-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52468
BDI # 171817
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343914
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
RFWC730-1800-B5-G
Description
RFWC730-1800-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 61996
BDI # 175811
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345142
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.49
RFWA738-1800E-B5-G
Description
RFWA738-1800E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 53066
BDI # 172346
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339116
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08
WC752-1800E-G
Description
WC752-1800E-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52569
BDI # 171916
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345368
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.965