SF863BR-500K-B5-M1
Description
SF863BR-500K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01645
BDI # 181379
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
NTR23-500-0-RM060-1
Description
NTR23-500-0-RM060-1 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-513831-8039
BDI # 849418
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.32
Overall Width - Inch:
2.4
NTR23-500-0-RM060-11
Description
NTR23-500-0-RM060-11 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-513831-D249
BDI # 849419
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.32
Overall Width - Inch:
2.4
SF853BR-500K-B5-M1
Description
SF853BR-500K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01577
BDI # 181312
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.17
DTR090-500-0-RM090-28
Description
DTR090-500-0-RM090-28 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-314084-6936
BDI # 848938
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.008
Overall Width - Inch:
3.543