5KE49UN8416
Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V
Part # K2010
BDI # 17092144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
191604.00
Description
191604.00 GENERAL PURPOSE MOTOR ; 2HP 1740RPM 56H TEFC /575V 3PH 60HZ
Part # 191604.00
BDI # 22501516
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.2 Ampere | 4 Poles
Mounting Method:
Rigid
5K49TN4333X
Description
5K49TN4333X GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56Y 3/60/208-230/460V
Part # K1496
BDI # 17091920
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Rigid
5KCR49WN0270
Description
5KCR49WN0270 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56HZ 1/60/115/208-230V
Part # C193
BDI # 20182728
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 22 Ampere | 4 Poles
Mounting Method:
Foot Mounted
121623.00
Description
121623.00 WASHDOWN MOTOR ; 2HP 3450RPM 145 115/208-230V 1PH 60HZ
Part # 121623.00
BDI # 20183128
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.6/9.8-8.8 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid