LM32843
Description
LM32843 GENERAL PURPOSE AC MOTOR ; 230/460V 60HZ 3PH 50HP 326TSC 1800RPM
Part # LM32843
BDI # 559802
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 122/61 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 72-66/33 Ampere | 6 Poles
Mounting Method:
Rigid