Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
74.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
225
Number of Mounting Holes:
4
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
211
Number of Mounting Holes:
4
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82
Nominal Bolt Circle Diameter Round - Inch:
9.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
248
Number of Mounting Holes:
4
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
8.425
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.26
Slot to Slot Distance - Millimeter:
214
Slot Width - Millimeter:
32
Other Features:
Single Row | Normal Duty | Wide Inner Race | Bore Tolerance Class J
Housing Style:
Unit Only
Rolling Element:
Ball Bearing