Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor With Frame 618-818
Hub Diameter - Millimeter:
298.45
Hub Diameter - Inch:
11.75
Coupling Type:
Gear Coupling
Torque:
750000In-Lbs
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor With Frame 616-816
Hub Diameter - Millimeter:
298.45
Hub Diameter - Inch:
11.75
Coupling Type:
Gear Coupling
Torque:
750000In-Lbs
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | 3.75 Inch Maximum Bore | Mill Motor With Frame 606-806
Hub Diameter - Millimeter:
123.952
Hub Diameter - Inch:
4.88
Coupling Type:
Gear Coupling
Torque:
53600In-Lbs
F203.5 UNIVERSAL HUB RSB
Description
F203.5 UNIVERSAL HUB RSB COUPLING HUB
Part # 073581-001
BDI # 17803762
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Universal Hub
Hub Diameter - Millimeter:
165.1
Hub Diameter - Inch:
6.5
Coupling Type:
Gear Coupling
Torque:
142000In-Lbs
F207 X 7.995 EB FLEX HALF
Description
F207 X 7.995 EB FLEX HALF GEAR CPLG HUB
Part # 212850-071FB
BDI # 20489851
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt
Hub Diameter - Millimeter:
342.9
Hub Diameter - Inch:
13.5
Coupling Type:
Gear Coupling
Torque:
1033000In-Lbs