F200 A CTR BORED FLEX HALF RSB
Description
F200 A CTR BORED FLEX HALF RSB HUB ; GEAR COUPLING
Part # 019765-000RB
BDI # 19212579
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 0.875 Inch Maximum Bore
Hub Diameter - Millimeter:
31.75
Hub Diameter - Inch:
1.25
Coupling Type:
Gear Coupling
Torque:
1900In-Lbs
CS204 RIGID HALF RSB
Description
CS204 RIGID HALF RSB COUPLING HUB
Part # 075895-001RB
BDI # 17803678
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | 5.5 Inch Maximum Bore
Hub Diameter - Millimeter:
203.2
Hub Diameter - Inch:
8
Coupling Type:
Gear Coupling
Torque:
214000In-Lbs
CS205 RIGID HALF RSB
Description
CS205 RIGID HALF RSB COUPLING HUB
Part # 075903-001RB
BDI # 17803682
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | 7 Inch Maximum Bore
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Gear Coupling
Torque:
416000In-Lbs
CS205.5 RIGID HALF RSB
Description
CS205.5 RIGID HALF RSB COUPLING HUB
Part # 075907-001RB
BDI # 17803684
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
168.148
Other Features:
Components May or May Not Intermix Among Brands | 7.5 Inch Maximum Bore
Hub Diameter - Millimeter:
279.4
Hub Diameter - Inch:
11
Coupling Type:
Gear Coupling
Torque:
551000In-Lbs
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor With Frame 616-816
Hub Diameter - Millimeter:
196.85
Hub Diameter - Inch:
7.75
Coupling Type:
Gear Coupling
Torque:
214000In-Lbs