02B400MEX
Description
COP.02B400MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.02B400MEX
BDI # 20518675
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03 B 320M GR10
Description
COP.03B320MGR10 SPLIT BEARING ; NON-RETURNABLE
Part # COP.03B320MGR10
BDI # 20518817
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160.4
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.5
Length Thru Bore - Millimeter:
272
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B1300EX
Description
03B1300EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 13"
Part # 03B1300EX
BDI # 24715082
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
160.4
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.5
Length Thru Bore - Millimeter:
272
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B1500GR
Description
03B1500GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 15"
Part # 03B1500GR
BDI # 24715096
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
166.7
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
292
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EBC1700GRLAB
Description
03EBC1700GRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 17"
Part # 03EBC1700GRLAB
BDI # 24715746
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.024
Length Thru Bore - Millimeter:
284
Length Thru Bore - Inch:
11.181
Other Features:
Single Row | Split Roller | Enhanced Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion