1325WOWM4S1000-AB OMNIBOX
Description
1325WOWM4S1000-AB OMNIBOX WORM REDUCER ; 4732843 POR
Part # 1325WOWM4S1000-AB OMNIBOX
BDI # 24133641
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Double Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.55