03UWAQ2AB140A_A ULTRAMITE
Description
03UWAQ2AB140A_A ULTRAMITE GEARMOTOR ; 4760362 HELICAL BEVEL
Part # 5300372
BDI # 18149276
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
12.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.73
05UWAQ2AB140A_B ULTRAMITE
Description
05UWAQ2AB140A_B ULTRAMITE GEARMOTOR ; 4760551 HELICAL BEVEL
Part # 5300332
BDI # 18103231
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
12.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.77